PARKING SIGN,18 X 12IN,GRN/WHT,TEXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARKING SIGN,18 X 12IN,GRN/WHT,TEXT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTP7
  • Mfr. Model # 3ZTP7
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 18"
  • Item Parking Sign
  • Legend Reserved Parking
  • Width 12"
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Legend Style Text
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Legend Color Green
  • Sign Background Color Blue, White
  • Sign Subject Matter Parking
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list