Skip Content
PARKING SIGN,18 X 12IN,GRN/WHT,TEXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,18 X 12IN,GRN/WHT,TEXT

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PLW5
  • Mfr. Model # 3PLW5
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.42 lbs

Technical Specs

  • Item Parking Sign
  • Height 18"
  • Width 12"
  • Legend 30 Minute Parking
  • Standards MUTCD Type 1 (Fed. Spec. L-S-300: ASTM D 4956)
  • MUTCD Code R7-319-30
  • Legend Style Text
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • UV Resistant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Retroreflective Grade High Intensity Prismatic
  • Sign Legend Color Green
  • Sign Subject Matter Parking
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list