Skip Content
PARKING SIGN,18 X 12IN,GRN AND BL/W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,18 X 12IN,GRN AND BL/W

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DUT7
  • Mfr. Model # 6DUT7
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Height 18"
  • Item Handicap Parking Sign
  • Legend Reserved Parking Up To $500 Fine
  • Width 12"
  • Symbol Handicap
  • Standards MUTCD, ADAAG 4.6.4, ADA
  • Legend Style Text and Symbol
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Subject Matter Parking
  • Sign Legend Color Green
  • Sign Background Color Blue, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list