Skip Content
PARKING SIGN,18 X 12IN,GRN AND BL/W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,18 X 12IN,GRN AND BL/W

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZTU9
  • Mfr. Model # 2ZTU9
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Item Handicap Parking Sign
  • Height 18"
  • Width 12"
  • Legend Reserved Parking
  • Symbol Handicap w/L-Arrow
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • MUTCD Code R7-8L
  • Legend Style Text and Symbol
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • Double-Sided No
  • Glow-in-the-Dark No
  • Sign Subject Matter Parking
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant Yes
  • Sign Shape Rectangle
  • Sign Background Color Blue, White
  • Sign Legend Color Green
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list