Skip Content
PARKING SIGN,18 X 12IN,GRN AND BL/W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,18 X 12IN,GRN AND BL/W

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZTP5
  • Mfr. Model # 2ZTP5
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 18"
  • Item Handicap Parking Sign
  • Width 12"
  • Legend Reserved Parking
  • MUTCD Code R7-8R
  • Symbol Handicap w/R-Arrow
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Thickness 0.063"
  • Header No Header
  • Sign Material Aluminum
  • Retroreflective Grade High Intensity Prismatic
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant Yes
  • Sign Subject Matter Parking
  • Sign Shape Rectangle
  • Sign Legend Color Green
  • Sign Background Color Blue, White
  • Printed Language English

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List