Skip Content
PARKING SIGN,18 X 12IN,BK/WHT,MTRCL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,18 X 12IN,BK/WHT,MTRCL

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8YE04
  • Mfr. Model # 8YE04
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Technical Specs

  • Height 18"
  • Item Parking Sign
  • Legend Reseverved For Motorcycle Parking
  • Width 12"
  • Symbol Motorcycle
  • Standards MUTCD Type 1 (Fed. Spec. L-S-300: ASTM D 4956)
  • Legend Style Text and Symbol
  • Thickness 0.063"
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Legend Color Black
  • Sign Subject Matter Parking
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list