Skip Content
PARKING SIGN,12 X 12IN,WHT/BL,SYM,H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING SIGN,12 X 12IN,WHT/BL,SYM,H

LYLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZTV7
  • Mfr. Model # 2ZTV7
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Height 12"
  • Item Handicap Parking Sign
  • Width 12"
  • Legend Handicapped Pictogram
  • Standards MUTCD, FHWA Minimum Retroreflectivity
  • Symbol Handicap
  • Legend Style Symbol
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Operating Temp. Range -30 Degrees F - 200 Degrees F
  • Thickness 0.063"
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Sign Shape Square
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • Sign Subject Matter Parking
  • Sign Legend Color White
  • Sign Background Color Blue, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list