PARKING SIGN,12 X 12IN,WHT/BL,G-42, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PARKING SIGN,12 X 12IN,WHT/BL,G-42,

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YVK5
  • Mfr. Model # 3YVK5
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Handicap Parking Sign
  • Legend Handicapped Parking
  • Height 12"
  • Width 12"
  • Symbol Handicap
  • Standards MUTCD
  • MUTCD Code G-42
  • Legend Style Text and Symbol
  • Header No Header
  • Sign Material Aluminum
  • UV Resistant Yes
  • ANSI Compliant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • OSHA Compliant No
  • Sign Shape Square
  • Sign Subject Matter Parking
  • Sign Background Color Blue
  • Sign Legend Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list