Skip Content
PARKING LOT SYMBOL,DISABLED,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING LOT SYMBOL,DISABLED,PLASTIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3W635
  • Mfr. Model # 3W635
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 1537
  • Shipping Weight 3.0 lbs

Product Details

Flexible. Made of high-impact, chemical-resistant plastic. Easy-to-use stencils provide clear and legible warnings, precautions, and signs. Can be used with a variety of spray or brush-on paint.

Technical Specs

  • Colour Black
  • Item Traffic Stencil
  • Material Plastic
  • Thickness 0.015"
  • Overall Width 47"
  • Overall Height 46"
  • Character Disabled
  • Character Height 43"
  • Character Type Symbols

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list