Skip Content
PARKING LOT STENCIL, 75 X 18 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING LOT STENCIL, 75 X 18 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20Y517
  • Mfr. Model # 20Y517
  • UNSPSC # 44111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Technical Specs

  • Colour Black
  • Includes No Parking, Visitors
  • Item Parking Stencil
  • Material PVC
  • Overall Width 75"
  • Character Letters and Numbers
  • Character Height 12
  • Overall Height 18"
  • Thickness 0.007"
  • Character Type Letters, Symbols

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list