PARKING LOT LEGEND,VISITORS,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARKING LOT LEGEND,VISITORS,PLASTIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3W631
  • Mfr. Model # 3W631
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 1537
  • Shipping Weight 2.27 lbs

Product Details

Flexible. Made of high-impact, chemical-resistant plastic. Easy-to-use stencils provide clear and legible warnings, precautions, and signs. Can be used with a variety of spray or brush-on paint.

Technical Specs

  • Colour Black
  • Overall Height 18"
  • Item Traffic Stencil
  • Overall Width 75"
  • Material Plastic
  • Thickness 0.015"
  • Character Visitors
  • Character Height 12"
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list