Skip Content
PARKING LOT LEGEND,NO PARKING,PLAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKING LOT LEGEND,NO PARKING,PLAST

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3W626
  • Mfr. Model # 3W626
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 1537
  • Shipping Weight 2.27 lbs

Product Details

Flexible. Made of high-impact, chemical-resistant plastic. Easy-to-use stencils provide clear and legible warnings, precautions, and signs. Can be used with a variety of spray or brush-on paint.

Technical Specs

  • Material Plastic
  • Colour Black
  • Item Traffic Stencil
  • Overall Height 18"
  • Overall Width 75"
  • Thickness 0.015"
  • Character No Parking
  • Character Height 12"
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list