PARKING CANOPY LED FIXTURE,40W,5700 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARKING CANOPY LED FIXTURE,40W,5700

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE33H468
  • Mfr. Model # 33H468
  • UNSPSC # 39111521
  • CATALOGUE PAGE # 1175
  • Shipping Weight 12.0 lbs

Product Details

Parking Canopy Light, Housing Material Die Cast Aluminum, Housing Colour Bronze, Colour Temperature (K) 5,700, CRI 72, Length 12-1/4 In., Width 12-1/4 In., Height 9 In., 2,533 Lumens, Voltage 100-277, 40 Watts, Lumens Per Watt 68, Temp. Range -30 to 130 D

Technical Specs

  • Height 9"
  • Includes Integrated Driver
  • Colour Temp. 5,700K
  • Length 12-1/4"
  • Item Parking Canopy Light
  • Temp. Range -30 - 130 Degrees F
  • CRI 72
  • Width 12-1/4"
  • Lumens 2,533
  • Housing Colour Bronze
  • Housing Material Die Cast Aluminum
  • Voltage 100 - 277
  • Watts 40
  • Standards ETL/cETL Listed, Wet Locations, RoHS Compliant, Design Lights Consortium Certified
  • Rated Life 50,000 hr.
  • LED Replacement For 150 W QH
  • Lumens Per Watt 68.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list