PARKER QUICK COUPLERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARKER QUICK COUPLERS

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBH3-61
  • Mfr. Model # BH3-61
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With ISO 7241-1 Series B Coupler
  • Item Hydraulic Quick Coupler
  • Locking Mechanism Ball
  • Parker Interchange BH3-61
  • Standards ISO 7241-1 Series B
  • Valve Design Poppet
  • Seal Material Buna-N
  • Coupler Flow Rate 6.0 gpm
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type ISO Series B
  • Coupler Body Material Brass
  • Series Parker 60 Series
  • Includes Valve Actuator, Heavy Duty Steel Nipples, Steam
  • Shut Off Double
  • Bearing Material Stainless Steel
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 1000 psi
  • Connection Type FNPT
  • Coupler Body Size 3/8"
  • Coupler Connection Type FNPT
  • Coupler Finish Plain
  • Coupler Thread Size 3/8"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list