Skip Content
PARKER QUICK COUPLERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKER QUICK COUPLERS

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEB36-7B
  • Mfr. Model # B36-7B
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Temp. Range -40 - 250 Degrees F
  • Item Coupler Body
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Barb Size - Quick Connect Air Couplings 3/4"
  • Body Size - Quick Connect Air Couplings 1/2"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Hose Connection - Quick Connect Air Couplings Hose Barb
  • Seals - Quick Connect Air Couplings Nitrile
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Material - Quick Connect Air Couplings Brass
  • Application Pneumatic
  • Max. Flow 110 cfm
  • Locking Type - Quick Connect Air Couplings Push-to-Connect

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list