Skip Content
PARKA WINTER FR ORG-L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PARKA WINTER FR ORG-L

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK597A83AH-L
  • Mfr. Model # 597A83AH-L
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.566 lbs

Technical Specs

  • Item Jacket
  • Colour Orange
  • Length 35-1/32"
  • Material 80% Cotton/19% Polyester/1% Anti-Static
  • Size Large
  • Standards EN ISO 11612 EN 1149-5 EN 342, EN 343
  • Closure Type Zipper, Flap w/ Snap
  • Fabric Weight 300 g/m² (Outer Fabric)315 g/m² (Lining)
  • Number of Outside Pockets 6
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list