Skip Content
PARKA WINTER FR HI-VIS YLW/NVY-XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PARKA WINTER FR HI-VIS YLW/NVY-XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK572S98ATC-XL
  • Mfr. Model # 572S98ATC-XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • For Use With 108085 Bib Pant
  • Colour Yellow/Navy
  • Item Jacket
  • Material 88% Cotton/12% Polyester
  • Size X-Large
  • Length 35-1/32"
  • Closure Type Zipper, Flap w/ Snap
  • Standards EN ISO 11612, EN 471, EN 61482
  • Number of Outside Pockets 6
  • Fabric Weight 210 g/m²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list