PARKA WINTER FR HI-VIS YLW/NVY-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PARKA WINTER FR HI-VIS YLW/NVY-S

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK572S98ATC-S
  • Mfr. Model # 572S98ATC-S
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • For Use With 108085 Bib Pant
  • Colour Yellow/Navy
  • Length 32-21/32"
  • Item Jacket
  • Standards EN ISO 11612, EN 471, EN 61482
  • Size Small
  • Material 88% Cotton/12% Polyester
  • Closure Type Zipper, Flap w/ Snap
  • Fabric Weight 210 g/m²
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list