PARKA WASHED DUCK W/HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PARKA WASHED DUCK W/HOOD

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC5537B2XL-CHOC
  • Mfr. Model # 5537B2XL-CHOC
  • UNSPSC # 41113638
  • CATALOGUE PAGE # 2310
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Chocolate
  • Size 2X-Large
  • Material 100% cotton Tough Duck
  • Includes Detachable hard hat hood with face protector and adjustable snaps
  • Closure Type Storm flap over 2-way zipper
  • Number of Inside Pockets 2
  • Lining Material Quilted Polyester

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list