Skip Content
PARKA TOUGH DUCK BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKA TOUGH DUCK BROWN

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIC1737-3XL-BRN
  • Mfr. Model # 1737-3XL-BRN
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2310
  • Shipping Weight 4.0 lbs

Product Details

Fabric: 12 oz. 100% cotton. Lining: quilted 8 oz. polyester insulation. Lay-down corduroy collar, knit storm cuffs. Removable and adjustable hard hat hood. 4 large scoop pockets. Inside drawstring waist. Inside pocket and cell pocket.

Technical Specs

  • Size 3X-Large
  • Colour Brown
  • Includes Detachable Hard Hat Hood with Adjustable Snaps
  • Material 100% cotton Tough Duck
  • Fabric Weight 12 oz.
  • Lining Material Quilted 6 oz. Polyester

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list