Skip Content
PARKA NOMEX BLUE W/REFLECTIVE 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKA NOMEX BLUE W/REFLECTIVE 2XLT

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJP2FRB2XT
  • Mfr. Model # WJP2FRB2XT
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

Royal blue Nomex(R) FR Parka. 6 oz. Nomex(R) 111A FR fabric with modacrylic lining. Wind and water-proof with internal vapor barrier. Tunnel collar with hook and loop closure. One way breakaway front zipper with storm flap. 4 pockets. FR knit cuffs. 3M(TM) Scotchlite(TM) reflective material. Hazard Risk Category (HRC) 2, Standards CAN/CSA Z96-09 Class 1 Level FR Striping, CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 2112-2007, NFPA 70E-D2009, ASTM F1506-08, OSHA 1910-269. 2X-Large Tall.

Technical Specs

  • Colour Royal Blue
  • Item FR Parka
  • Size 2X-Large Tall
  • Material Nomex(R) 111A
  • Standards CAN/CSA Z96-09 Class 1 Level FR Striping, CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 2112-2007, NFPA 70E-D2009, ASTM F1506-08, OSHA 1910-269
  • Closure Type Front Zipper with Storm Flap, Tunnel Collar with Hook and Loop Closure
  • Lining Material 3M(TM)Scotchlite
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6 oz.
  • Insulated Yes
  • Fits Chest Size 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list