Skip Content
PARKA LADIES 3-IN-1 SHELL KERMEL FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PARKA LADIES 3-IN-1 SHELL KERMEL FR

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA4311A2XL-BLU
  • Mfr. Model # FA4311A2XL-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Size 2XL
  • Colour Cool Blue
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • Item FR Unlined Coverall
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Length 33.5
  • Closure Type Zipper & Snap
  • Lining Material GlenGuard Kermel V50 - 50% Kermel, 50% FR Viscose
  • Fabric Weight 8.3 oz
  • Insulated No
  • Hazard Risk Category (HRC) 2
  • Number of Outside Pockets 5
  • Fits Chest Size 58"
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list