PARKA LADIES 3-IN-1 SHELL KERMEL FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PARKA LADIES 3-IN-1 SHELL KERMEL FR

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA4311A-M-BLU
  • Mfr. Model # FA4311A-M-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Length 33"
  • Item FR Bomber Jacket
  • Colour Cool Blue
  • Material GlenGuard Kermel with PU Membrane - 67% Kermel, 17% Modacrylic, 15% PU, 1% Anti-static
  • Size 5X-Large Tall
  • Closure Type Zipper & Snap
  • Lining Material GlenGuard Kermel V50 - 50% Kermel, 50% FR Viscose, Modacrylic FR Insulation
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Hazard Risk Category (HRC) 3
  • Fabric Weight 8.3 oz
  • Insulated Yes
  • Number of Inside Pockets 1
  • Fits Chest Size 48"
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list