PARKA LADIES 3-IN-1 LINER KERMEL FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PARKA LADIES 3-IN-1 LINER KERMEL FR

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA4311B2XL-CHAR
  • Mfr. Model # FA4311B2XL-CHAR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Charcoal
  • Item FR Unlined Coverall
  • Length 28.5
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • Size 2XL
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • ATPV Rating EBT = 18.1 cal/cm²
  • Closure Type Zipper
  • Insulated No
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 10.7 oz
  • Fits Chest Size 56"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list