Skip Content
PARKA LADIES 3-IN-1 LINER KERMEL FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PARKA LADIES 3-IN-1 LINER KERMEL FR

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA4311B-XL-CHAR
  • Mfr. Model # FA4311B-XL-CHAR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item FR Unlined Coverall
  • Colour Charcoal
  • Length 28
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • Size XL
  • ATPV Rating EBT = 18.1 cal/cm²
  • Closure Type Zipper
  • Insulated No
  • Fits Chest Size 52"
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 10.7 oz
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list