PARKA LADIES 3-IN-1 LINER KERMEL FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PARKA LADIES 3-IN-1 LINER KERMEL FR

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA4311B-M-CHAR
  • Mfr. Model # FA4311B-M-CHAR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Charcoal
  • Item FR Bomber Jacket
  • Length 32-1/2"
  • Material GlenGuard Kermel with PU Membrane - 67% Kermel, 17% Modacrylic, 15% PU, 1% Anti-static
  • Size 4X-Large Tall
  • Closure Type Zipper
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • ATPV Rating EBT = 18.1 cal/cm²
  • Lining Material GlenGuard Kermel V50 - 50% Kermel, 50% FR Viscose, Modacrylic FR Insulation
  • Fabric Weight 10.7 oz
  • Insulated Yes
  • Hazard Risk Category (HRC) 3
  • Number of Inside Pockets 1
  • Number of Outside Pockets 5
  • Fits Chest Size 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list