Skip Content
PARKA INSULATED NOMEX BLR XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKA INSULATED NOMEX BLR XL

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIV300N6XL-R-BLR
  • Mfr. Model # V300N6XL-R-BLR
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Nomex IIIA 6 oz. insulated work parka features a water repellent shell, insulation Nomex Thermatex with breathable Vapor Barrier, two way heavy-duty nomex taped brass zipper. Royal blue in colour, size extra large regular.

Technical Specs

  • Colour Royal Blue
  • Size X-Large Regular
  • Item Parka Insulated Nomex
  • Fabric Weight 6 oz.
  • Lining Material Nomex Thermatex
  • Closure Type Taped Brass Zipper
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list