Skip Content
PARKA INSULATED NOMEX BLR LGE T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKA INSULATED NOMEX BLR LGE T

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIV300N6LGE-T-BLR
  • Mfr. Model # V300N6LGE-T-BLR
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Nomex IIIA 6 oz. insulated work parka features a water repellent shell, insulation Nomex Thermatex with breathable Vapor Barrier, two way heavy-duty nomex taped brass zipper. Royal blue in colour, size large tall.

Technical Specs

  • Colour Royal Blue
  • Size Large Tall
  • Item Parka Insulated Nomex
  • Closure Type Taped Brass Zipper
  • Lining Material Nomex Thermatex
  • Fabric Weight 6 oz.
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list