Skip Content
PARKA INSULATED NEXTEC ROYAL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKA INSULATED NEXTEC ROYAL BLUE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIM305NEXLGE-TBLR
  • Mfr. Model # M305NEXLGE-TBLR
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2335
  • Shipping Weight 5.6 lbs

Product Details

Parka jacket flame resistant, water, wind resistant, fire retardant reflective tape, large, tall.

Technical Specs

  • Size Large Tall
  • Item Parka Arctic with Reflective
  • Colour Royal Blue
  • Material 88% Cotton, 12% high-Tenacity Nylon
  • Closure Type Two-Way Zipper
  • Standards NFPA 70E, CSA Z462, ASTM F 1506
  • ATPV Rating 47.0 cal/cm²
  • Fabric Weight 8.5 oz.
  • Lining Material 3M(TM)Scotchlite, 100% Modacrylic quilt on 5.5 oz. Indura
  • Insulated Yes
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list