PARKA INSULATD KERMEL FR BLU 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARKA INSULATD KERMEL FR BLU 2XL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6142-2XL-BLU
  • Mfr. Model # FA6142-2XL-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2326
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item FR Unlined Coverall
  • Colour Cool Blue
  • Length 36"
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • Size 2X-Large
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Closure Type Zipper
  • ATPV Rating EBT 33.4 cal/cm²
  • Lining Material GlenGuard Kermel V50 - 50% Kermel, 50% FR Viscose, Modacrylic FR Insulation
  • Hazard Risk Category (HRC) 2
  • Insulated Yes
  • Fabric Weight 8.3 oz.
  • Fits Chest Size 61"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list