!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PARKA IGNIF BLEU A/ BND REFL M

PARKA IGNIF BLEU A/ BND REFL M

CONDOR

PARKA IGNIF BLEU A/ BND REFL M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARKA IGNIF BLEU A/ BND REFL M

PARKA IGNIF BLEU A/ BND REFL M

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRWJP1FRB-M
  • Mfr. Model # WJP1FRB-M
  • UNSPSC # 11161704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.36 lbs

Product Details

Royal blue insulated FR Parka. 9 oz. patented banwear, 88% cotton, 12% HT nylon. One way breakaway front zipper with storm flap. Internal drawstring waist. 4 pockets - (1) left inside with cell phone pouch, (3) outside. FR knit cuffs. Bi-swing 2-piece action-back for ease of movement. FR floating breathable wind and vapor barrier. RT80 featuring 3M(TM) Scotchlite(TM) reflective material. CAN/CSA Z96-09 Class 1 Level FR striping. Medium.

Technical Specs

  • Item FR Parka
  • Fabric Weight 9 oz.
  • Lining Material 3M(TM)Scotchlite
  • Size Medium
  • Colour Royal Blue
  • Closure Type Front Zipper with Storm Flap
  • Number of Inside Pockets 1
  • Standards CAN/CSA Z96-09 Class 1 Level 1 FR Striping, CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 2112-2007, NFPA 2112-2007, NFPA 70E-D2009, ASTM F1506-08, EN 430, OSHA 1910-269

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list