Skip Content
PARKA IGNIF BLEU A/ BND REFL 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKA IGNIF BLEU A/ BND REFL 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJP1FRB4X
  • Mfr. Model # WJP1FRB4X
  • UNSPSC # 11161704
  • CATALOGUE PAGE # 2332
  • Shipping Weight 3.0 lbs

Product Details

Royal blue insulated FR Parka. 9 oz. patented banwear, 88% cotton, 12% HT nylon. One way breakaway front zipper with storm flap. Internal drawstring waist. 4 pockets - (1) left inside with cell phone pouch, (3) outside. FR knit cuffs. Bi-swing 2-piece action-back for ease of movement. FR floating breathable wind and vapor barrier. RT80 featuring 3M(TM) Scotchlite(TM) reflective material. CAN/CSA Z96-09 Class 1 Level FR striping. 4X-Large.

Technical Specs

  • Item FR Parka
  • Material Banwear, 88% Cotton, 12% HT Nylon
  • Colour Royal Blue
  • Closure Type Front Zipper with Storm Flap
  • Size 4X-Large
  • Standards CAN/CSA Z96-09 Class 1 Level 1 FR Striping, CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 2112-2007, NFPA 2112-2007, NFPA 70E-D2009, ASTM F1506-08, EN 430, OSHA 1910-269
  • Hazard Risk Category (HRC) 2
  • Lining Material 3M(TM)Scotchlite
  • Insulated Yes
  • Fabric Weight 9 oz.
  • Fits Chest Size 64-1/2"
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list