Skip Content
PARKA HYDRO INSULATED XLARGE NY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKA HYDRO INSULATED XLARGE NY

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI124XL-NY
  • Mfr. Model # 124XL-NY
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2308
  • Shipping Weight 4.0 lbs

Product Details

Insulated hydro parka,navy color, XL. Features: lined hood with string and snaps, two-way zipper front closure, two chest pockets, two front pockets.

Technical Specs

  • Colour Navy
  • Size X-Large
  • Item Prenium Duck Hydro Parka
  • Closure Type Two-Way Zipper
  • Material 100% Ring Spun Cotton
  • Lining Material 100% Acrylic Pile, 100% Polyester
  • Fabric Weight 10 oz.
  • Insulated Yes
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list