Skip Content
PARKA HYDRO INSULATED MEDIUM NY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKA HYDRO INSULATED MEDIUM NY

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI124MED-NY
  • Mfr. Model # 124MED-NY
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2308
  • Shipping Weight 4.0 lbs

Product Details

Insulated hydro parka, navy color, medium. Features: lined hood with string and snaps, two-way zipper front closure, two chest pockets, two front pockets.

Technical Specs

  • Colour Navy
  • Size Medium
  • Item Prenium Duck Hydro Parka
  • Material 100% Ring Spun Cotton
  • Closure Type Two-Way Zipper
  • Lining Material 100% Acrylic Pile, 100% Polyester
  • Fabric Weight 10 oz.
  • Number of Inside Pockets 1
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list