!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HYDRO PARKA, INSULATED, BROWN, SZ X-LARGE, COTTON/ACRYLIC/POLYESTER

HYDRO PARKA, INSULATED, BROWN, SZ X-LARGE, COTTON/ACRYLIC/POLYESTER

BIG BILL

HYDRO PARKA, INSULATED, BROWN, SZ X-LARGE, COTTON/ACRYLIC/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
HYDRO PARKA, INSULATED, BROWN, SZ X-LARGE, COTTON/ACRYLIC/POLYESTER

HYDRO PARKA, INSULATED, BROWN, SZ X-LARGE, COTTON/ACRYLIC/POLYESTER

BIG BILL

Clearance Price :
$114.26 / EACH

Your Price : $152.34 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI124XL-BR
  • Mfr. Model # 124-XLR-BRN
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Each brown size X-large insulated hydro parka has a two-way zipper for closure which is made of ringspun cotton while the lining is made of 100% acrylic pile and 100% polyester. This parka has a string and snaps with a lined hood.

Technical Specs

  • Item Parka
  • Style 124
  • Material Cotton
  • Front Closure Type Zipper
  • Hood Style Detachable
  • Number of Outside Pockets 4
  • Colour Brown
  • Lining Material Acrylic, Polyester
  • Cleaning and Care Instructions Home wash
  • Features Heavy Weight
  • Insulation Material Acrylic, Polyester
  • Waist Style Adjustable
  • Wind-Resistant Yes
  • Garment Type Parka
  • Insulated for Cold Conditions Yes
  • Fabric Weight 10 oz
  • Includes Hood Yes
  • Includes Lining Yes
  • Number of Inside Pockets 1
  • Size-Body Type Regular
  • Size XL
  • Cuff Style Knit
  • Hood Features Buttons on Detachable Hood with Adjustable String
  • Series 124
  • Water-Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list