Skip Content
PARKA HYDRO 100PCT CTN DUCK 2XL REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKA HYDRO 100PCT CTN DUCK 2XL REG

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI124-2XL-BR
  • Mfr. Model # 124-2XL-BR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2308
  • Shipping Weight 4.0 lbs

Product Details

Insulated hydro parka, brown color, 2XL. Features: lined hood with string and snaps, two-way zipper front closure, two chest pockets, two front pockets.

Technical Specs

  • Colour Brown
  • Size 2X-Large
  • Item Prenium Duck Hydro Parka
  • Material 100% Ring Spun Cotton
  • Closure Type Two-Way Zipper
  • Lining Material 100% Acrylic Pile, 100% Polyester
  • Fabric Weight 10 oz.
  • Insulated Yes
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list