Skip Content
PARKA FR RED W/REFLECTIVE 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKA FR RED W/REFLECTIVE 2XLT

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJP1FRR2XT
  • Mfr. Model # WJP1FRR2XT
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

Red insulated FR Parka. 7 oz., 88% cotton, 12% HT nylon. One way breakaway front zipper with storm flap. Internal drawstring waist. 4 pockets - (1) left inside with cell phone pouch, (3) outside. FR knit cuffs. Bi-swing 2-piece action-back for ease of movement. FR floating breathable wind and vapor barrier. RT80 featuring 3M(TM) Scotchlite(TM) reflective material. CAN/CSA Z96-09 Class 1 Level FR striping. 2X-Large Tall.

Technical Specs

  • Colour Red
  • Item FR Parka
  • Material 88% Cotton, 12% HT Nylon
  • Size 2X-Large Tall
  • Standards CAN/CSA Z96-09 Class 1 Level 1 FR Striping, CGSB 155.20-2000, CGSB 155.22-97, CSA Z462-08, NFPA 2112-2007, NFPA 70E-D2009, ASTM F1506-08, EN 531 OSHA 1910-269C
  • Hazard Risk Category (HRC) 2
  • Lining Material 3M(TM)Scotchlite
  • Closure Type Front Zipper with Storm Flap
  • Fabric Weight 7 oz.
  • Insulated Yes
  • Fits Chest Size 56"
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list