Skip Content
PARKA DOWN FILLED W/HOOD HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PARKA DOWN FILLED W/HOOD HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS56373-4XL-BLZ
  • Mfr. Model # S56373-4XL-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Item Hi Vis Parka
  • Colour Blaze Orange
  • Material 100% cotton duck
  • Length 36
  • Size 4X-Large
  • Standards CSA-Z96-09 Class 2 Level 2
  • Closure Type Zipper under storm flap
  • Fabric Weight 12 oz.
  • Lining Material 50% down, 50% feather
  • Insulated Yes
  • Number of Inside Pockets 5
  • Gender Men's
  • ANSI Class CSA-Z96-09 Class 2 Level 2
  • Number of Outside Pockets 2
  • Fits Chest Size 55" - 57"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list