PARKA DOWN FILLED W/HOOD HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PARKA DOWN FILLED W/HOOD HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS56372-2XL-BLZ
  • Mfr. Model # S56372-2XL-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Hi Vis Parka
  • Material 100% cotton duck
  • Colour Blaze Orange
  • Length 35
  • Size 2X-Large
  • Standards CSA-Z96-09 Class 2 Level 2
  • Lining Material 50% down, 50% feather
  • Closure Type Zipper under storm flap
  • Fabric Weight 12 oz.
  • Insulated Yes
  • Fits Chest Size 49" - 51"
  • Number of Inside Pockets 5
  • ANSI Class CSA-Z96-09 Class 2 Level 2
  • Number of Outside Pockets 2
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list