Skip Content
PARKA DOWN FILLED W/HOOD HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PARKA DOWN FILLED W/HOOD HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS56371XL-BLZ
  • Mfr. Model # S56371XL-BLZ
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Blaze Orange
  • Item Hi Vis Parka
  • Length 34.5
  • Material 100% cotton duck
  • Size X-Large
  • Standards CSA-Z96-09 Class 2 Level 2
  • Closure Type Zipper under storm flap
  • Lining Material 50% down, 50% feather
  • Fabric Weight 12 oz.
  • Gender Men's
  • Insulated Yes
  • Fits Chest Size 46" - 48"
  • Number of Inside Pockets 5
  • Number of Outside Pockets 2
  • ANSI Class CSA-Z96-09 Class 2 Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list