Skip Content
PARKA ARTIC BLACK DUCK W/REFLECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKA ARTIC BLACK DUCK W/REFLECT

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI303ART-XLT
  • Mfr. Model # 303ART-XLT
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2315
  • Shipping Weight 4.0 lbs

Product Details

Deluxe artic hydro duck parka- 3 pockets, knit elastic storm cuffs, hod attachment with snap, 3M Scothlite(TM) CSA pattern, color black, size xlarge tall.

Technical Specs

  • Colour Black
  • Size X-Large Tall
  • Material 100% Cotton
  • Insulated Yes
  • Fabric Weight 10 oz.
  • Closure Type Concealed Snap Flap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list