Skip Content
PARKA 3IN1 SHELL KERMEL FR 5XLT BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PARKA 3IN1 SHELL KERMEL FR 5XLT BL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6316A5XLT-BLU
  • Mfr. Model # FA6316A5XLT-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Cool Blue
  • Item FR Insulated Bib Overall
  • Material GlenGuard Kermel with PU Membrane - 67% Kermel, 17% Modacrylic, 15% PU, 1% Anti-static
  • Length 38.5
  • Size 5XLT
  • Closure Type Zipper & Snap
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Lining Material GlenGuard Kermel V50 - 50% Kermel, 50% FR Viscose
  • Hazard Risk Category (HRC) 3
  • Insulated No
  • Fabric Weight 8.3 oz
  • Number of Inside Pockets 2
  • Fits Chest Size 71"
  • Number of Outside Pockets 5
  • ATPV Rating 31.0 cal./cm2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list