Skip Content
PARKA 3IN1 SHELL KERMEL FR 2XLT BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PARKA 3IN1 SHELL KERMEL FR 2XLT BL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6314A2XLT-BLU
  • Mfr. Model # FA6314A2XLT-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Length 37
  • Item FR Unlined Coverall
  • Colour Cool Blue
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • Size 2XLT
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Closure Type Zipper & Snap
  • Fabric Weight 8.3 oz
  • Lining Material GlenGuard Kermel V50 - 50% Kermel, 50% FR Viscose
  • Insulated No
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 62"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5
  • ATPV Rating 31.0 cal./cm2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list