Skip Content
PARKA 3-IN-1 SHELL KERMEL FR XLT BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKA 3-IN-1 SHELL KERMEL FR XLT BL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6314A-XLT-BLU
  • Mfr. Model # FA6314A-XLT-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Cool Blue
  • Item FR Unlined Coverall
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • Length 36.5"
  • Size XLT
  • Closure Type Zipper and Snap
  • Lining Material GlenGuard Kermel V50 - 50% Kermel, 50% FR Viscose
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.3 oz.
  • Insulated No
  • Fits Chest Size 59"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5
  • ATPV Rating 31.0 cal./cm2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list