Skip Content
PARKA 3-IN-1 SHELL KERMEL FR LT BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PARKA 3-IN-1 SHELL KERMEL FR LT BL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6314A-LT-BLU
  • Mfr. Model # FA6314A-LT-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Cool Blue
  • Item FR Unlined Coverall
  • Length 36
  • Size LT
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Lining Material GlenGuard Kermel V50 - 50% Kermel, 50% FR Viscose
  • Closure Type Zipper & Snap
  • Hazard Risk Category (HRC) 2
  • Insulated No
  • Fits Chest Size 55"
  • Fabric Weight 8.3 oz
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5
  • ATPV Rating 31.0 cal./cm2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list