PARKA 3-IN-1 SHELL KERMEL FR L BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARKA 3-IN-1 SHELL KERMEL FR L BL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6311A-L-BLU
  • Mfr. Model # FA6311A-L-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2326
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item FR Unlined Coverall
  • Length 34"
  • Colour Cool Blue
  • Size Large
  • Material 67% Kermel, 17% Modacrylic, 15% Polyurethane, 1% Anti-Static
  • Closure Type Zipper and Snap
  • Standards CSA-Z96-09 Class 1, Level FR, NFPA 2112, NFPA 70E, CAN/CGSB-155.20, ASTM F-1506
  • Lining Material 50% Kermel, 50% Viscose FR
  • Fabric Weight 6.4 oz.
  • Insulated No
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 55"
  • Number of Outside Pockets 5
  • Number of Inside Pockets 2
  • ATPV Rating 31.0 cal./cm2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list