Skip Content
PARKA 3-IN-1 SHELL KERMEL FR 3XL BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PARKA 3-IN-1 SHELL KERMEL FR 3XL BL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6311A3XL-BLU
  • Mfr. Model # FA6311A3XL-BLU
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2326
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item FR Unlined Coverall
  • Material 67% Kermel, 17% Modacrylic, 15% Polyurethane, 1% Anti-Static
  • Colour Cool Blue
  • Length 35.5"
  • Size 3X-Large
  • Standards CSA-Z96-09 Class 1, Level FR, NFPA 2112, NFPA 70E, CAN/CGSB-155.20, ASTM F-1506
  • Closure Type Zipper and Snap
  • Lining Material 50% Kermel, 50% Viscose FR
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6.4 oz.
  • Fits Chest Size 65"
  • Insulated No
  • Number of Inside Pockets 2
  • Number of Outside Pockets 5
  • ATPV Rating 31.0 cal./cm2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list