Skip Content
PARKA 3-IN-1 LINER KERMEL FR 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PARKA 3-IN-1 LINER KERMEL FR 5XL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6313B5XL-CHAR
  • Mfr. Model # FA6313B5XL-CHAR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item FR Insulated Bib Overall
  • Length 31.5
  • Material GlenGuard Kermel with PU Membrane - 67% Kermel, 17% Modacrylic, 15% PU, 1% Anti-static
  • Colour Charcoal
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Size 5XL
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 3
  • ATPV Rating EBT 18.1 cal/cm²
  • Insulated No
  • Fabric Weight 10.7 oz
  • Fits Chest Size 69"
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list