Skip Content
PARKA 3-IN-1 LINER KERMEL FR 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PARKA 3-IN-1 LINER KERMEL FR 4XL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6313B4XL-CHAR
  • Mfr. Model # FA6313B4XL-CHAR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item FR Unlined Coverall
  • Colour Charcoal
  • Material GlenGuard Kermel - 79% Kermel, 20% Modacrylic, 1% Anti-static
  • Length 31
  • Size 4XL
  • Standards CSA-Z462, NFPA 1975, NFPA 1977, NFPA 2112, ASTM F1506, NFPA 70E, CAN/CGSB 155.20-2000
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 10.7 oz
  • Closure Type Zipper
  • Insulated No
  • ATPV Rating EBT 18.1 cal/cm²
  • Fits Chest Size 66"
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list