PARKA 3-IN-1 LINER KERMEL FR 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PARKA 3-IN-1 LINER KERMEL FR 3XL

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICFA6311B3XL-CHAR
  • Mfr. Model # FA6311B3XL-CHAR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2326
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Charcoal
  • Material 50% Kermel, 25% Wool, 22% Viscose, 3% Anti-static
  • Size 3X-Large
  • Item FR Unlined Coverall
  • Standards CSA-Z96-09 Class 1, Level FR, NFPA 2112, NFPA 70E, CAN/CGSB-155.20, ASTM F-1506
  • Length 30.5"
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 10.7 oz.
  • ATPV Rating EBT 18.1 cal/cm²
  • Insulated No
  • Fits Chest Size 63"
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list